Fluke FLK-075-CLKT Infrared Window, C-Range, 3 in. | Graybar Store
Fluke - Infrared Window, C-Range, 3 in. - FLK-075-CLKT
+ / - Hover over image to Zoom
Other Views

    Infrared Window, C-Range, 3 in.

    Manufacturer: Fluke
    Manufacturer #: FLK-075-CLKT
    SKU: 25247724
    $359.27
    Checking Pricing
         
    Kit Includes:Installation Instructions; Security Access Key; Self-Adhesive Drilling Template
    Tool Application:Indoor; Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-075-CLKT
    • Kit Includes Installation Instructions; Security Access Key; Self-Adhesive Drilling Template
    • Tool Application Indoor; Outdoor
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Infrared Window, Application Indoor, Outdoor, Includes C-Range Ir Window, kwik Twist, Crystal Insert Diameter 2.96 Inch, Viewing Aperture Diameter 2.7 Inch, Viewing Aperture Area 5.63 SQ Inch, Window Thickness 0.08 Inch, NEMA Rating 3, 12, IP Rating 65