Panduit CDPP8RG IndustrialNet™ DIN Rail Mount Copper Patching Solution, 8-Port | Graybar Store
Panduit - IndustrialNet™ DIN Rail Mount Copper Patching Solution, 8-Port - CDPP8RG
+ / - Hover over image to Zoom
Other Views

    IndustrialNet™ DIN Rail Mount Copper Patching Solution, 8-Port

    Manufacturer: Panduit
    Manufacturer #: CDPP8RG
    SKU: 25478689
    $100.88
    Checking Pricing
         
    Panel Type:Unloaded
    No. of Ports:8
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CDPP8RG
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 8
    Product Overview:
    8-port DIN rail mount copper patch panel.
    • Mounts to a standard 35mm DIN rail
    • Accepts Mini-Com® and A/V Modules
    • Latches to hold into place on a DIN rail or can also serve as wall mounting brackets via an external mounting hole in the latch