GAI-Tronics 256-001 Industrial Telephone With Keypad, Standard | Graybar Store
GAI-Tronics - Industrial Telephone With Keypad, Standard - 256-001
+ / - Hover over image to Zoom
Other Views

    Industrial Telephone With Keypad, Standard

    Manufacturer: GAI-Tronics
    Manufacturer #: 256-001
    SKU: 99918801
    $745.17
    Checking Pricing
         
    Enclosure Dimensions (Inches):9.4W x 13.2H x 7.4D
    Material:High-Impact, Glass-Reinforced Polyester
    Color:White
    Additional Features:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 256-001
    • Color White
    • Additional Features None
    • Enclosure Dimensions (Inches) 9.4W x 13.2H x 7.4D
    • Material High-Impact, Glass-Reinforced Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Industrial telephone with keypad.
    • Rugged weather-resistant design
    • NEMA Rating 3R
    • Anti-corrosive enclosure
    • Non-movable hookswitch
    • Braille metallic keypad
    • Six foot handset cord
    • Hearing aid compatible
    • Volume control handset
    • Noise-canceling microphone