GAI-Tronics 276-001 Industrial Telephone With Keypad | Graybar Store
GAI-Tronics - Industrial Telephone With Keypad - 276-001
+ / - Hover over image to Zoom
Other Views

    Industrial Telephone With Keypad

    Manufacturer: GAI-Tronics
    Manufacturer #: 276-001
    SKU: 99946073
    $741.08
    Checking Pricing
         
    Additional Features:Braille Metallic Keypad; Conformal-Coated PCBA; Extended Temperature Range: -40â°F to 140â°F; FCC
    Housing Color:White
    Cord:Corded
    Phone Color:Black
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 276-001
    • Cord Corded
    • Dial Dial
    • Housing Color White
    • Phone Color Black
    • Type Rugged
    • Additional Features Braille Metallic Keypad; Conformal-Coated PCBA; Extended Temperature Range: -40â°F to 140â°F; FCC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    27x Industrial Telephone With Keypad, Phone Color: Black, Dial, Wall Mount, Cord: Corded, Housing Color: White