Leviton 5262-SI Industrial Series Thermoplastic Self Grounding 15A 125V Straight Blade Duplex Receptacle, Ivory (Contractor Pack) | Graybar Store
Leviton - Industrial Series Thermoplastic Self Grounding 15A 125V Straight Blade Duplex Receptacle, Ivory (Contractor Pack) - 5262-SI
+ / - Hover over image to Zoom
Other Views

    Industrial Series Thermoplastic Self Grounding 15A 125V Straight Blade Duplex Receptacle, Ivory (Contractor Pack)

    Manufacturer: Leviton
    Manufacturer #: 5262-SI
    SKU: 97251122
    $12.48
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125V
    NEMA Rating:NEMA 5-15R
    Color:Ivory
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5262-SI
    • Color Ivory
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon; Thermoplastic Nylon
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial Series heavy duty specification grade ivory thermoplastic 15A 125V 2P3W NEMA 5 15R back and side 8 hole feed thru wired self grounding straight blade duplex receptacle (contractor pack).
    Leviton's line of Heavy-Duty Industrial Grade receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.