Leviton Industrial Series Self-Grounding Straight Blade Duplex Receptacle, (2) Plugs Controlled | Graybar Store
Leviton - Industrial Series Self-Grounding Straight Blade Duplex Receptacle, (2) Plugs Controlled
+ / - Hover over image to Zoom
Other Views

    Industrial Series Self-Grounding Straight Blade Duplex Receptacle, (2) Plugs Controlled

    Manufacturer: Leviton
         

    Leviton offers imprinting solutions to meet requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. Automatically controlled receptacles will be marked with a specific symbol.

    • Manufacturer Leviton
    • Ground Grounded
    • Materials Nylon
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    5262-S2I
    25711809
    15A
    125 V
    Ivory
    NEMA 5-15R/5-20R; WD-1; WD-6
    $
    13
    .92
    /
    EA
    25711809
    Amperage
    15A
    Voltage Rating
    125 V
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R/5-20R; WD-1; WD-6
    $
    13
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5262-S2W
    25702839
    15A
    125 V
    White
    NEMA 5-15R/5-20R; WD-1; WD-6
    $
    13
    .92
    /
    EA
    25702839
    Amperage
    15A
    Voltage Rating
    125 V
    Color
    White
    NEMA Rating
    NEMA 5-15R/5-20R; WD-1; WD-6
    $
    13
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25711809 SKU, 25711809 ANALYTICS...
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R/5-20R; WD-1; WD-6
    Price
    $
    13
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25702839 SKU, 25702839 ANALYTICS...
    Color
    White
    NEMA Rating
    NEMA 5-15R/5-20R; WD-1; WD-6
    Price
    $
    13
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available