Leviton 5262-IGW Industrial Series Heavy Duty Spec Grade Thermoplastic Isolated Ground 15A 125V Straight Blade Duplex Receptacle, White | Graybar Store
Leviton - Industrial Series Heavy Duty Spec Grade Thermoplastic Isolated Ground 15A 125V Straight Blade Duplex Receptacle, White - 5262-IGW
+ / - Hover over image to Zoom
Other Views

    Industrial Series Heavy Duty Spec Grade Thermoplastic Isolated Ground 15A 125V Straight Blade Duplex Receptacle, White

    Manufacturer: Leviton
    Manufacturer #: 5262-IGW
    SKU: 88156683
    $32.31
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125V
    NEMA Rating:NEMA 5-15R
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
    Receptacle Type:Duplex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5262-IGW
    • Color White
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Receptacle Type Duplex
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial Series heavy duty spec grade white thermoplastic isolated ground 15A 125V straight blade duplex receptacle.
    Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.