Leviton 5362-SGI Industrial Series 20A 125V Tamper Resistant Straight Blade Receptacle | Graybar Store
Leviton - Industrial Series 20A 125V Tamper Resistant Straight Blade Receptacle - 5362-SGI
+ / - Hover over image to Zoom
Other Views

    Industrial Series 20A 125V Tamper Resistant Straight Blade Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5362-SGI
    SKU: 99429195
    $16.90
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125V
    Color:Ivory
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5362-SGI
    • Color Ivory
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial Series 20A 125V 2P3W NEMA 5 20R tamper resistant straight blade receptacle.
    Features and Benefits:
    • Fed Spec Rated For the Most Demanding Environments
    • Single Piece 0.050 in. Thick Brass Strap With Integral Ground Contacts Provides Superior Durability in Abusive Environments
    • 8 Back-Wiring Holes Provide Flexibility in the Electrical Box
    • Tamper-Resistant Shutters Meet NEC Article 406.12 Requirements
    • Triple-Wipe 0.040 in. Thick High Performance Brass Alloy Contacts Provide Better Electrical Performance
    • Wiring Clamp Provides For Back or Side Wiring of Ground Terminal
    • Brass Self-Grounding Clip Permanently Staked on For Secure and Reliable Performance