Molex 1R3004A20A120 Mini Change® 3 Pole Industrial Female Straight Receptacle With 1/2 14 NPT Mounting Thread, 16 AWG 12 in. Leads | Graybar Store
Molex - Mini Change® 3 Pole Industrial Female Straight Receptacle With 1/2 14 NPT Mounting Thread, 16 AWG 12 in. Leads - 1R3004A20A120
+ / - Hover over image to Zoom
Other Views

    Mini Change® 3 Pole Industrial Female Straight Receptacle With 1/2 14 NPT Mounting Thread, 16 AWG 12 in. Leads

    Manufacturer: Molex
    Manufacturer #: 1R3004A20A120
    SKU: 89084222
    $26.89
    Checking Pricing
         
    Amperage:13A
    Voltage Rating:600 V AC
    Color:Black
    NEMA Rating:NEMA 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1R3004A20A120
    • Color Black
    • Amperage 13A
    • Materials Die Cast Zinc
    • NEMA Rating NEMA 6
    • No. of Poles 3
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mini Change® 130013 Industrial Receptacle, 600V AC, 13A, Black, NEMA 6, Die Cast Zinc