Transector Systems CP 2297 Industrial Protector-Transtector TSP, 24 V | Graybar Store
Transector Systems - Industrial Protector-Transtector TSP, 24 V - CP 2297
+ / - Hover over image to Zoom
Other Views

    Industrial Protector-Transtector TSP, 24 V

    Manufacturer: Transector Systems
    Manufacturer #: CP 2297
    SKU: 25170635
    $70.45
    Checking Pricing
         
    Voltage (Volts):24V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Transector Systems
    • Manufacturer # CP 2297
    • Voltage (Volts) 24V
    • SAP Material Type ZSTD
    Product Overview:
    24 V Panel Surge Protection - Transtector TSP