Hubbell Wiring Device - Kellems HBL45123GF15 Industrial Power Cord Reel (45 ft.) With Portable Outlet Box and 15A 125V 5-15R Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Industrial Power Cord Reel (45 ft.) With Portable Outlet Box and 15A 125V 5-15R Receptacle - HBL45123GF15
+ / - Hover over image to Zoom
Other Views

    Industrial Power Cord Reel (45 ft.) With Portable Outlet Box and 15A 125V 5-15R Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL45123GF15
    SKU: 25251119
    $868.45
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Voltage Rating:125
    Amperage:15A
    Color:Yellow
    Plug Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL45123GF15
    • Color Yellow
    • Amperage 15A
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • Country of Origin US - USA
    Product Overview:
    Industrial 12/3 SJEO power cord reel with portable outlet box and 15A 125V 5-15R ground fault protected receptacle. Cable length 45 ft.
    Features:
    • Multi-Position Guide Arm
    • Positive-Latch Mechanism Automatically Maintains Desired Cord Length
    • 12 AWG SJEO Cord For Greater Current Carrying Capacity
    • Durable, Corrosion-Resistant Steel Construction With Design Yellow Powder Coat Finish