Hubbell Wiring Device - Kellems HBL45123TL20W Kellems® Power Cord Reel, Industrial, HBL2313 Connector, White, 45 ft. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Power Cord Reel, Industrial, HBL2313 Connector, White, 45 ft. - HBL45123TL20W
+ / - Hover over image to Zoom
Other Views

    Kellems® Power Cord Reel, Industrial, HBL2313 Connector, White, 45 ft.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL45123TL20W
    SKU: 25093628
    $873.40
    Checking Pricing
         
    Color:Yellow
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:45 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL45123TL20W
    • Color Yellow
    • No. of Conductors 3
    • Amps AC 15A
    • Conductor Size 12 AWG
    • Length 45 ft.
    • NEMA Configuration NEMA 5-15R
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL Industrial Power Cord Reel, Length: 45 ft, Conductor Size: 12 AWG, No. of Conductors: 3, Volts: 125 V AC, Amps AC: 20 A