Square D (Schneider Electric) 8501XO40V02 Industrial Panel Mount 4NO AC Control Relay | Graybar Store
Square D (Schneider Electric) - Industrial Panel Mount 4NO AC Control Relay - 8501XO40V02
+ / - Hover over image to Zoom
Other Views

    Industrial Panel Mount 4NO AC Control Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XO40V02
    SKU: 88245001
    $249.63
    Checking Pricing
         
    Contact Operation:4NO
    Amperage Rating:10
    Voltage Rating:600
    Coil Voltage:110/120 Vac, 50/60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XO40V02
    • Amperage Rating 10
    • Coil Voltage 110/120 Vac, 50/60 Hz
    • Contact Operation 4NO
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Industrial 600V panel mount 10A AC control relay 4NO and coil voltage 120V.
    • Straight-through wiring
    • Plug-in contact cartridges for easy contact conversion and replacement
    • Contact conversion without removing terminal screws or wires
    • Self-lifting pressure wire connectors
    • Replaceable coil