Square D (Schneider Electric) 8501XO40V01 Industrial Panel Mount 4NO AC Control Relay, 24Vac, 60 Hz | Graybar Store
Square D (Schneider Electric) - Industrial Panel Mount 4NO AC Control Relay, 24Vac, 60 Hz - 8501XO40V01
+ / - Hover over image to Zoom
Other Views

    Industrial Panel Mount 4NO AC Control Relay, 24Vac, 60 Hz

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XO40V01
    SKU: 88245003
    $270.32
    Checking Pricing
         
    Contact Operation:4NO
    Amperage Rating:10
    Voltage Rating:600
    Coil Voltage:24 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XO40V01
    • Amperage Rating 10
    • Coil Voltage 24 Vac, 60 Hz
    • Contact Operation 4NO
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Industrial 600V panel mount 10A AC control relay 4NO and coil voltage 24 Vac, 60 Hz.