Square D (Schneider Electric) 8501XMO20V02 Industrial Panel Mount 2NO AC Master Relay, 110/120Vac, 50/60 Hz | Graybar Store
Square D (Schneider Electric) - Industrial Panel Mount 2NO AC Master Relay, 110/120Vac, 50/60 Hz - 8501XMO20V02
+ / - Hover over image to Zoom
Other Views

    Industrial Panel Mount 2NO AC Master Relay, 110/120Vac, 50/60 Hz

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XMO20V02
    SKU: 91034733
    $304.07
    Checking Pricing
         
    Contact Operation:2NO
    Voltage Rating:600
    Amperage Rating:20
    Coil Voltage:110/120 Vac 50/60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XMO20V02
    • Amperage Rating 20
    • Coil Voltage 110/120 Vac 50/60 Hz
    • Contact Operation 2NO
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Industrial NEMA style 600V panel mount 20A AC master relay 2NO and coil voltage 110/120Vac at 50/60 Hz.