Square D (Schneider Electric) 8501XUDO80V63 Industrial NEMA Style DC Utility Relays, 125 Vdc Coil, 8NO | Graybar Store
Square D (Schneider Electric) - Industrial NEMA Style DC Utility Relays, 125 Vdc Coil, 8NO - 8501XUDO80V63
+ / - Hover over image to Zoom
Other Views

    Industrial NEMA Style DC Utility Relays, 125 Vdc Coil, 8NO

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XUDO80V63
    SKU: 88245026
    $659.59
    Checking Pricing
         
    Contact Operation:8NO
    Coil Voltage:125 Vdc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XUDO80V63
    • Coil Voltage 125 Vdc
    • Contact Operation 8NO
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Industrial NEMA style DC utility with 125 Vdc coil voltage and 8NO convertible contacts.