Square D (Schneider Electric) 8501XDO80V54 Industrial NEMA Style DC Control Relay, 8NO, 32Vdc | Graybar Store
Square D (Schneider Electric) - Industrial NEMA Style DC Control Relay, 8NO, 32Vdc - 8501XDO80V54
+ / - Hover over image to Zoom
Other Views

    Industrial NEMA Style DC Control Relay, 8NO, 32Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XDO80V54
    SKU: 22095309
    $527.67
    Checking Pricing
         
    Contact Operation:8NO
    Voltage Rating:600
    Amperage Rating:10
    Coil Voltage:32 Vdc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XDO80V54
    • Amperage Rating 10
    • Coil Voltage 32 Vdc
    • Contact Operation 8NO
    Product Overview:
    Industrial NEMA style DC control relay 8NO and coil voltage 32Vdc.