Square D (Schneider Electric) 8501XDO40V66 Industrial NEMA Style DC Control Relay, 4NO, 230/250Vdc | Graybar Store
Square D (Schneider Electric) - Industrial NEMA Style DC Control Relay, 4NO, 230/250Vdc - 8501XDO40V66
+ / - Hover over image to Zoom
Other Views

    Industrial NEMA Style DC Control Relay, 4NO, 230/250Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XDO40V66
    SKU: 88244938
    $404.81
    Checking Pricing
         
    Contact Operation:4NO
    Voltage Rating:600
    Amperage Rating:10
    Coil Voltage:230/250 Vdc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XDO40V66
    • Amperage Rating 10
    • Coil Voltage 230/250 Vdc
    • Contact Operation 4NO
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Industrial NEMA style DC control relay 4NO and coil voltage 230/250Vdc.