Square D (Schneider Electric) 8501XDO00V51 Industrial NEMA Style DC Control Relay, 0NO, 12Vdc | Graybar Store
Square D (Schneider Electric) - Industrial NEMA Style DC Control Relay, 0NO, 12Vdc - 8501XDO00V51
+ / - Hover over image to Zoom
Other Views

    Industrial NEMA Style DC Control Relay, 0NO, 12Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XDO00V51
    SKU: 25444472
    $279.35
    Checking Pricing
         
    Contact Operation:0NO
    Voltage Rating:600
    Amperage Rating:10
    Coil Voltage:12 Vdc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XDO00V51
    • Amperage Rating 10
    • Coil Voltage 12 Vdc
    • Contact Operation 0NO
    Product Overview:
    Industrial NEMA style DC control relay 0NO and coil voltage 12Vdc.