Square D (Schneider Electric) 8501XO00XTE2V02 Industrial NEMA Style AC Timing Relays, 0NO, 110/120Vac, 5-180 Seconds | Graybar Store
Square D (Schneider Electric) - Industrial NEMA Style AC Timing Relays, 0NO, 110/120Vac, 5-180 Seconds - 8501XO00XTE2V02
+ / - Hover over image to Zoom
Other Views

    Industrial NEMA Style AC Timing Relays, 0NO, 110/120Vac, 5-180 Seconds

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XO00XTE2V02
    SKU: 88244960
    $608.23
    Checking Pricing
         
    Contact Operation:0NO
    Coil Voltage:110/120 Vac, 50/60 Hz
    Timing Mode:On Delay
    Time Cycle:5-180 Seconds
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XO00XTE2V02
    • Coil Voltage 110/120 Vac, 50/60 Hz
    • Contact Operation 0NO
    • Time Cycle 5-180 Seconds
    • Timing Mode On Delay
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Industrial NEMA style 0NO on delay AC timing relay with 110/120 Vac coil voltage at 50/60 Hz and timer range of 5-180 seconds.