3M 5810-C-2/0 Industrial Loadbreak Elbow | Graybar Store
3M - Industrial Loadbreak Elbow - 5810-C-2/0
+ / - Hover over image to Zoom
Other Views

    Industrial Loadbreak Elbow

    Manufacturer: 3M
    Manufacturer #: 5810-C-2/0
    SKU: 99503351
    $142.96
    Checking Pricing
         
    Voltage Rating:5 kV; 8 kV
    Wire Size:2/0 Sol. AWG, 3/0 Str. AWG
    Packaging:1 per Case
    Use With:Jacketed Concentric Neutral Types of Cables; Tape Shield Cable; Unishield Cable; Wire Shield Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5810-C-2/0
    • Wire Size 2/0 Sol. AWG, 3/0 Str. AWG
    • Packaging 1 per Case
    Product Overview:
    3M™ 5810 Series Industrial Loadbreak Elbow, Packaging: 1 per Case