Ortronics (Legrand) Industrial IP67 Surface Box with a Stainless Steel Cover | Graybar Store
Ortronics (Legrand) - Industrial IP67 Surface Box with a Stainless Steel Cover
+ / - Hover over image to Zoom
Other Views

    Industrial IP67 Surface Box with a Stainless Steel Cover

    Manufacturer: Ortronics (Legrand)
         

    • Manufacturer Ortronics (Legrand)
    • Type Surface Boxes
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Material Finish
    Price
    OR-404IP24
    25234128
    Stainless Steel
    Includes Gaskets, Seals And Sealing Plugs to Support IP67 Level Protection Through the Equipment Outlet
    5 W x 5 H
    OR-404IP24
    4
    Stainless Steel
    $
    25
    .46
    /
    EA
    25234128
    Material
    Stainless Steel
    Additional Features
    Includes Gaskets, Seals And Sealing Plugs to Support IP67 Level Protection Through the Equipment Outlet
    Dimensions (Inches)
    5 W x 5 H
    Part Number
    OR-404IP24
    No. of Ports
    4
    Material Finish
    Stainless Steel
    $
    25
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-404IP22
    25234127
    Stainless Steel
    Includes Gaskets, Seals And Sealing Plugs to Support IP67 Level Protection Through the Equipment Outlet
    5 W x 5 H
    OR-404IP22
    2
    Stainless Steel
    $
    21
    .20
    /
    EA
    25234127
    Material
    Stainless Steel
    Additional Features
    Includes Gaskets, Seals And Sealing Plugs to Support IP67 Level Protection Through the Equipment Outlet
    Dimensions (Inches)
    5 W x 5 H
    Part Number
    OR-404IP22
    No. of Ports
    2
    Material Finish
    Stainless Steel
    $
    21
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25234128 SKU, 25234128 ANALYTICS...
    Dimensions (Inches)
    5 W x 5 H
    Part Number
    OR-404IP24
    No. of Ports
    4
    Material Finish
    Stainless Steel
    Price
    $
    25
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25234127 SKU, 25234127 ANALYTICS...
    Dimensions (Inches)
    5 W x 5 H
    Part Number
    OR-404IP22
    No. of Ports
    2
    Material Finish
    Stainless Steel
    Price
    $
    21
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available