Tripp Lite PV2000FC Industrial Inverter | Graybar Store
Tripp Lite - Industrial Inverter - PV2000FC
+ / - Hover over image to Zoom
Other Views

    Industrial Inverter

    Manufacturer: Tripp Lite
    Manufacturer #: PV2000FC
    SKU: 99546161
    $644.52
    Checking Pricing
         
    Watts:2000
    No. of Outlets:2
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PV2000FC
    • Voltage (Volts) 120
    • No. of Outlets 2
    • Watts 2000
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Industrial-Strength Inverter, Voltage (Volts): 120 V, Watts: 2000 W, No. of Outlets: 2