Rayovac I2AAAPEN-BD Industrial Grade Pen Light | Graybar Store
Rayovac - Industrial Grade Pen Light - I2AAAPEN-BD
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Pen Light

    Manufacturer: Rayovac
    Manufacturer #: I2AAAPEN-BD
    SKU: 25645980
    $10.27
    Checking Pricing
         
    Lumen Output:18
    Overall Length (Inches):0.71
    Power Source:(2) AAA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # I2AAAPEN-BD
    • Lamp Type LED
    • Lumen Output 18
    • Materials Machined Aluminum
    • Overall Length (Inches) 0.71
    • Power Source (2) AAA Batteries
    • Country of Origin CN - China
    Product Overview:
    Industrial Grade tactical pen light uses a LED light with 18 lumens. Light requires (2) AAA alkaline batteries, included.
    Industrial Grade light has a 23 hr run time. Light has tactical style push button, and machined aluminum body design.