Rayovac IN2-MSE Industrial Grade Light, MSHA Certified, 8 Lumen | Graybar Store
Rayovac - Industrial Grade Light, MSHA Certified, 8 Lumen - IN2-MSE
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Light, MSHA Certified, 8 Lumen

    Manufacturer: Rayovac
    Manufacturer #: IN2-MSE
    SKU: 90074965
    $6.96
    Checking Pricing
         
    Lumen Output:8
    Overall Length (Inches):2.313
    Power Source:(2) D Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # IN2-MSE
    • Lamp Type LED
    • Lumen Output 8
    • Overall Length (Inches) 2.313
    • Power Source (2) D Batteries
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Industrial Grade flashlight uses a Krypton bulb with 8 lumens. This is a mine-safety light. This light requires (2) D alkaline batteries.
    Industrial Grade flashlight has a 22 hr run time and 25 m beam distance and 7 ft drop tested. This light is MSHA, CSA & UL listed with a built in circuit breaker.