Rayovac IN2-KD Industrial Grade Light, Krypton Lamp, 17 Lumen | Graybar Store
Rayovac - Industrial Grade Light, Krypton Lamp, 17 Lumen - IN2-KD
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Light, Krypton Lamp, 17 Lumen

    Manufacturer: Rayovac
    Manufacturer #: IN2-KD
    SKU: 90073739
    $5.86
    Checking Pricing
         
    Lumen Output:17
    Overall Length (Inches):2.313
    Power Source:(2) D Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # IN2-KD
    • Lamp Type Krypton
    • Lumen Output 17
    • Materials Polypropylene
    • Overall Length (Inches) 2.313
    • Power Source (2) D Batteries
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Industrial Grade flashlight uses a Krypton bulb with 17 lumens. This light has a ring hanger and requires (2) D alkaline batteries.
    Industrial Grade flashlight has a 12 hr run time and 58 m beam distance and 7 ft drop tested. There is a spare bulb holder and extra tough hanging ring included.