Rayovac IN2D Industrial Grade Light | Graybar Store
Rayovac - Industrial Grade Light - IN2D
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Light

    Manufacturer: Rayovac
    Manufacturer #: IN2D
    SKU: 90074961
    $4.70
    Checking Pricing
         
    Battery Type:D
    No. of Batteries:2
    Lumen Output:10
    Overall Length (Inches):10.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # IN2D
    • Battery Type D
    • Lumen Output 10
    • Materials Polypropylene
    • No. of Batteries 2
    • Overall Length (Inches) 10.1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Industrial grade yellow flashlight with ring hanger
    • Ring hanger on end, non-roll barrel design
    • Built toolbox tough, high grade polypropylene resists impact, water, chemicals, gas, and oils
    • Prismatic reflector give the brightest, whitest beam available on the market
    • Bulb protected from impact by a shock-absorbing bulb holder
    • Passes 7 ft. drop test and has a full lifetime warranty