Rayovac I6V-B2A Industrial Grade Lantern, 75 Lumen | Graybar Store
Rayovac - Industrial Grade Lantern, 75 Lumen - I6V-B2A
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Lantern, 75 Lumen

    Manufacturer: Rayovac
    Manufacturer #: I6V-B2A
    SKU: 22121498
    $15.76
    Checking Pricing
         
    Lumen Output:75
    Overall Length (Inches):7.25
    Power Source:(1)6V or (4) D Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # I6V-B2A
    • Lamp Type Krypton
    • Lumen Output 75
    • Materials Plastic
    • Overall Length (Inches) 7.25
    • Power Source (1)6V or (4) D Batteries
    • Country of Origin CN - China
    Product Overview:
    Industrial Grade lantern with swivel stand uses a Krypton bulb with 75 lumens. Light runs on a 6V battery, included or light can use (6) D batteries.
    Industrial Grade lantern has a 7 hr runtime, 191 m beam distance and hands free swivel stand with 45 degree swivel.