Leviton 1449 Industrial Grade Grounding Straight Blade Plug | Graybar Store
Leviton - Industrial Grade Grounding Straight Blade Plug - 1449
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Grounding Straight Blade Plug

    Manufacturer: Leviton
    Manufacturer #: 1449
    SKU: 99476099
    $15.18
    Checking Pricing
         
    NEMA Rating:NEMA 6-15P
    Amperage:15A
    Voltage Rating:250 V
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1449
    • Color Yellow
    • Amperage 15A
    • Materials Santoprene TPV
    • NEMA Rating NEMA 6-15P
    Product Overview:
    Industrial Grade Grounding Straight Blade Plug, 15A, 2P3W, 250V, Yellow, Santoprene TPV