Leviton 5256-VB Industrial Grade Grounding Straight Blade Plug | Graybar Store
Leviton - Industrial Grade Grounding Straight Blade Plug - 5256-VB
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Grounding Straight Blade Plug

    Manufacturer: Leviton
    Manufacturer #: 5256-VB
    SKU: 96062417
    $11.35
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125 V
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5256-VB
    • Color Black
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial Grade Grounding Straight Blade Plug, 15A, 2P3W, 125V, Black, Nylon