Leviton 5459-VY Industrial Grade Grounding Straight Blade Connector | Graybar Store
Leviton - Industrial Grade Grounding Straight Blade Connector - 5459-VY
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Grounding Straight Blade Connector

    Manufacturer: Leviton
    Manufacturer #: 5459-VY
    SKU: 96071306
    $26.89
    Checking Pricing
         
    NEMA Rating:NEMA 6-20R
    Amperage:20A
    Voltage Rating:250 V
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5459-VY
    • Color Yellow
    • Amperage 20A
    • Materials Nylon
    • NEMA Rating NEMA 6-20R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial Grade Grounding Straight Blade Connector, 20A, 2P3W, 250V, Yellow, Nylon