Leviton 5269-CB Industrial Grade Grounding Straight Blade Connector | Graybar Store
Leviton - Industrial Grade Grounding Straight Blade Connector - 5269-CB
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Grounding Straight Blade Connector

    Manufacturer: Leviton
    Manufacturer #: 5269-CB
    SKU: 94008330
    $40.36
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Black
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5269-CB
    • Color Black
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Industrial Grade Grounding Straight Blade Connector, 15A, 2P3W, 125V, Black, Nylon