Leviton 830-T Industrial Grade Grounding Straight Blade Angle Plug | Graybar Store
Leviton - Industrial Grade Grounding Straight Blade Angle Plug - 830-T
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Grounding Straight Blade Angle Plug

    Manufacturer: Leviton
    Manufacturer #: 830-T
    SKU: 95015785
    $36.07
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:125 V
    Color:Black
    NEMA Rating:NEMA TT-30P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 830-T
    • Color Black
    • Amperage 30A
    • Materials Thermoplastic
    • NEMA Rating NEMA TT-30P
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial Grade Grounding Straight Blade Angle Plug, 30A, 2P3W, 125V, Black, Thermoplastic