Leviton 5666-CA Industrial Grade Grounding Straight Blade Angle Plug | Graybar Store
Leviton - Industrial Grade Grounding Straight Blade Angle Plug - 5666-CA
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Grounding Straight Blade Angle Plug

    Manufacturer: Leviton
    Manufacturer #: 5666-CA
    SKU: 92117115
    $32.91
    Checking Pricing
         
    NEMA Rating:NEMA 6-15P
    Amperage:15A
    Voltage Rating:250 V
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5666-CA
    • Color Black/White
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 6-15P
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Industrial Grade Grounding Straight Blade Angle Plug, 15A, 2P3W, 250V, Black/White, Nylon