Leviton 9462-P Industrial Grade Grounding Straight Blade Angle Plug | Graybar Store
Leviton - Industrial Grade Grounding Straight Blade Angle Plug - 9462-P
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Grounding Straight Blade Angle Plug

    Manufacturer: Leviton
    Manufacturer #: 9462-P
    SKU: 92116798
    $127.42
    Checking Pricing
         
    NEMA Rating:NEMA 14-60P
    Amperage:60A
    Voltage Rating:120/125 V
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 9462-P
    • Color Black
    • Amperage 60A
    • Materials Nylon
    • NEMA Rating NEMA 14-60P
    • No. of Poles 3
    • No. of Wires 4
    • Voltage Rating 120/125 V
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial Grade Grounding Straight Blade Angle Plug, 60A, 3P4W, 120/125V, Black, Nylon