Rayovac R2AA-BB Industrial Grade Flashlight, T1 Lamp, 11 Lumen | Graybar Store
Rayovac - Industrial Grade Flashlight, T1 Lamp, 11 Lumen - R2AA-BB
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Flashlight, T1 Lamp, 11 Lumen

    Manufacturer: Rayovac
    Manufacturer #: R2AA-BB
    SKU: 22002179
    $9.37
    Checking Pricing
         
    Lumen Output:11
    Overall Length (Inches):8.875
    Power Source:(2) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # R2AA-BB
    • Lamp Type LED
    • Lumen Output 11
    • Materials Polypropylene
    • Overall Length (Inches) 8.875
    • Power Source (2) AA Batteries
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Industrial Grade flashlight uses a T1 bulb with 11 lumens. This light requires (2) HD AA alkaline batteries, included.
    Industrial Grade flashlight has a 7 hr run time and 34 m beam distance and 7 ft drop tested. This light has a spot to flood focus and a handy hanging ring.