Ortronics (Legrand) OR-404IP24 Industrial IP67 Surface Box with a Stainless Steel Cover | Graybar Store
Ortronics (Legrand) - Industrial IP67 Surface Box with a Stainless Steel Cover - OR-404IP24
+ / - Hover over image to Zoom
Other Views

    Industrial IP67 Surface Box with a Stainless Steel Cover

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404IP24
    SKU: 25234128
    $25.46
    Checking Pricing
         
    Material:Stainless Steel
    Additional Features:Includes Gaskets, Seals And Sealing Plugs to Support IP67 Level Protection Through the Equipment Outlet
    Dimensions (Inches):5 W x 5 H
    Part Number:OR-404IP24
    No. of Ports:4
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404IP24
    • Part Number OR-404IP24
    • Type Surface Boxes
    • No. of Ports 4
    • Additional Features Includes Gaskets, Seals And Sealing Plugs to Support IP67 Level Protection Through the Equipment Outlet
    • Dimensions (Inches) 5 W x 5 H
    • Material Finish Stainless Steel
    • Material Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Industrial Grade Box, Stainless Steel, No. of Ports: 4, Dimension (Inches): 5 W x 5 H in