Columbia Lighting Industrial Fluorescent High Bay, 4 ft., 6-Lamps in Cross Section | Graybar Store
Columbia Lighting - Industrial Fluorescent High Bay, 4 ft., 6-Lamps in Cross Section
+ / - Hover over image to Zoom
Other Views

    Industrial Fluorescent High Bay, 4 ft., 6-Lamps in Cross Section

    Manufacturer: Columbia Lighting
         

    • Manufacturer Columbia Lighting
    • Brand Columbia Lighting
    • Lamp Type Fluorescent
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Additional Features
    Voltage Rating
    Lamp Watts
    Fluorescent Lamp Type
    Color Temperature (Kelvin)
    Ballast Type
    Light Distribution
    Price
    LHA4-632-NST-24EHLU
    25632081
    6
    Uplight Reflector
    120 to 277 V
    32 W
    T8
    T8 Electronic
    Narrow
    Call for Pricing
    25632081
    No. of Lamps
    6
    Additional Features
    Uplight Reflector
    Voltage Rating
    120 to 277 V
    Lamp Watts
    32 W
    Fluorescent Lamp Type
    T8
    Color Temperature (Kelvin)
    Ballast Type
    T8 Electronic
    Light Distribution
    Narrow
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LHA4-654-NU-24EPU-F554841
    25382663
    4
    Uplight Reflector
    120 to 277 V
    51 W
    T5
    4100
    T5 Electronic
    Narrow
    $
    163
    .78
    /
    EA
    25382663
    No. of Lamps
    4
    Additional Features
    Uplight Reflector
    Voltage Rating
    120 to 277 V
    Lamp Watts
    51 W
    Fluorescent Lamp Type
    T5
    Color Temperature (Kelvin)
    4100
    Ballast Type
    T5 Electronic
    Light Distribution
    Narrow
    $
    163
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25632081 SKU, 25632081 ANALYTICS...
    Voltage Rating
    120 to 277 V
    Lamp Watts
    32 W
    Fluorescent Lamp Type
    T8
    Color Temperature (Kelvin)
    Ballast Type
    T8 Electronic
    Light Distribution
    Narrow
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25382663 SKU, 25382663 ANALYTICS...
    Voltage Rating
    120 to 277 V
    Lamp Watts
    51 W
    Fluorescent Lamp Type
    T5
    Color Temperature (Kelvin)
    4100
    Ballast Type
    T5 Electronic
    Light Distribution
    Narrow
    Price
    $
    163
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available