Columbia Lighting LHA4-632-NST-24EHLU Industrial Fluorescent High Bay | Graybar Store
Columbia Lighting - Industrial Fluorescent High Bay - LHA4-632-NST-24EHLU
+ / - Hover over image to Zoom
Other Views

    Industrial Fluorescent High Bay

    Manufacturer: Columbia Lighting
    Manufacturer #: LHA4-632-NST-24EHLU
    SKU: 25632081
    Price pending
    Checking Pricing
         
    No. of Lamps:6
    Additional Features:Uplight Reflector
    Voltage Rating:120 to 277 V
    Lamp Watts:32 W
    Fluorescent Lamp Type:T8
    Ballast Type:T8 Electronic
    Light Distribution:Narrow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # LHA4-632-NST-24EHLU
    • Additional Features Uplight Reflector
    • Ballast Type T8 Electronic
    • Brand Columbia Lighting
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • Light Distribution Narrow
    • No. of Lamps 6
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting LHA Industrial Fluorescent High Bay, Lamp Type: Fluorescent, Lamp Watts: 32 W, High Bay, Voltage Rating: 120 to 277 V, Light Distribution: Narrow