Columbia Lighting LHA4-654-NU-24EPU-F554841 Industrial Fluorescent High Bay | Graybar Store
Columbia Lighting - Industrial Fluorescent High Bay - LHA4-654-NU-24EPU-F554841
+ / - Hover over image to Zoom
Other Views

    Industrial Fluorescent High Bay

    Manufacturer: Columbia Lighting
    Manufacturer #: LHA4-654-NU-24EPU-F554841
    SKU: 25382663
    $163.78
    Checking Pricing
         
    No. of Lamps:4
    Additional Features:Uplight Reflector
    Voltage Rating:120 to 277 V
    Lamp Watts:51 W
    Fluorescent Lamp Type:T5
    Color Temperature (Kelvin):4100
    Ballast Type:T5 Electronic
    Light Distribution:Narrow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # LHA4-654-NU-24EPU-F554841
    • Additional Features Uplight Reflector
    • Ballast Type T5 Electronic
    • Brand Columbia Lighting
    • Color Temperature (Kelvin) 4100
    • Fluorescent Lamp Type T5
    • Lamp Type Fluorescent
    • Lamp Watts 51 W
    • Light Distribution Narrow
    • No. of Lamps 4
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting Industrial Fluorescent High Bay, Lamp Type: Fluorescent, Lamp Watts: 51 W, High Bay, Voltage Rating: 120 to 277 V, Light Distribution: Narrow