Pass and Seymour (Legrand) PS20AC4-GRY Industrial Extra Heavy Duty Specification Grade 20A 120/277V 4 Way Toggle Switch, Gray | Graybar Store
Pass and Seymour (Legrand) - Industrial Extra Heavy Duty Specification Grade 20A 120/277V 4 Way Toggle Switch, Gray - PS20AC4-GRY
+ / - Hover over image to Zoom
Other Views

    Industrial Extra Heavy Duty Specification Grade 20A 120/277V 4 Way Toggle Switch, Gray

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS20AC4-GRY
    SKU: 99861247
    $81.94
    Checking Pricing
         
    Color:Grey
    Switch Type:4-Way
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS20AC4-GRY
    • Color Grey
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 4-Way
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Legrand® Industrial Extra Heavy Duty Specification Grade Switch, 20A, Toggle, 4 Way, 277V AC, Gray