Pass and Seymour (Legrand) CSB20AC2-I Hard Use Specification Grade 20A 120/277V 2 Pole Toggle Switch, Ivory | Graybar Store
Pass and Seymour (Legrand) - Hard Use Specification Grade 20A 120/277V 2 Pole Toggle Switch, Ivory - CSB20AC2-I
+ / - Hover over image to Zoom
Other Views

    Hard Use Specification Grade 20A 120/277V 2 Pole Toggle Switch, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CSB20AC2-I
    SKU: 99861053
    $18.72
    Checking Pricing
         
    Color:Ivory
    Switch Type:2-Pole
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CSB20AC2-I
    • Color Ivory
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 2-Pole
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial Extra Heavy Duty Specification Grade Switch, 20A, Toggle, 2 Pole, 277V AC, Ivory