Pass and Seymour (Legrand) CSB20AC2-LA Hard Use Specification Grade 20A 120/277V 2 Pole Toggle Switch, Light Almond | Graybar Store
Pass and Seymour (Legrand) - Hard Use Specification Grade 20A 120/277V 2 Pole Toggle Switch, Light Almond - CSB20AC2-LA
+ / - Hover over image to Zoom
Other Views

    Hard Use Specification Grade 20A 120/277V 2 Pole Toggle Switch, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CSB20AC2-LA
    SKU: 25168627
    $18.72
    Checking Pricing
         
    Color:Almond
    Switch Type:2-Pole
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CSB20AC2-LA
    • Color Almond
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 2-Pole
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial Extra Heavy Duty Specification Grade Switch, 20A, Toggle, 2 Pole, 277V AC, Almond