Red Lion 306TX-N Industrial Ethernet Switch with N-View Firmware Option | Graybar Store
Red Lion - Industrial Ethernet Switch with N-View Firmware Option - 306TX-N
+ / - Hover over image to Zoom
Other Views

    Industrial Ethernet Switch with N-View Firmware Option

    Manufacturer: Red Lion
    Manufacturer #: 306TX-N
    SKU: 25053553
    $458.37
    Checking Pricing
         
    Mounting Type:DIN Rail
    No. of Ports:6
    Adapter Type:10/100 Base; TX RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Red Lion
    • Manufacturer # 306TX-N
    • Type Industrial Ethernet Switch
    • No. of Ports 6
    • Adapter Type 10/100 Base; TX RJ45
    • Mounting Type DIN Rail
    • SAP Material Type ZSTD
    Product Overview:
    N-TRON® 300 Industrial Ethernet Switch With Monitoring, No. of Ports: 6, 10/100 Base; TX RJ45, DIN Rail