Red Lion 508TX-A Industrial Ethernet Switch for Process Control | Graybar Store
Red Lion - Industrial Ethernet Switch for Process Control - 508TX-A
+ / - Hover over image to Zoom
Other Views

    Industrial Ethernet Switch for Process Control

    Manufacturer: Red Lion
    Manufacturer #: 508TX-A
    SKU: 25093218
    $888.40
    Checking Pricing
         
    Mounting Type:DIN Rail
    No. of Ports:8
    Adapter Type:10/100 Base; TX RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Red Lion
    • Manufacturer # 508TX-A
    • Type Industrial Ethernet Switch
    • No. of Ports 8
    • Adapter Type 10/100 Base; TX RJ45
    • Mounting Type DIN Rail
    • SAP Material Type ZSTD
    Product Overview:
    N-TRON® 500 Industrial Ethernet Switch For Process Control, No. of Ports: 8, 10/100 Base; TX RJ45, DIN Rail