Phoenix Contact 2700997 Industrial Ethernet Switch | Graybar Store
Phoenix Contact - Industrial Ethernet Switch - 2700997
+ / - Hover over image to Zoom
Other Views

    Industrial Ethernet Switch

    Manufacturer: Phoenix Contact
    Manufacturer #: 2700997
    SKU: 25654752
    $1,862.33
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Mounting Type:Rail Mount
    No. of Ports:14
    Adapter Type:RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2700997
    • Type Managed Industrial Ethernet Switch
    • No. of Ports 14
    • Adapter Type RJ45
    • Mounting Type Rail Mount
    • Transmission Speed (Mbps) 10/100
    Product Overview:
    PROFINET® Industrial Ethernet Switch, No. of Ports: 14, Transmission Speed (Mbps): 10/100 Mbps, RJ45, Rail Mount