Phoenix Contact 2891916 Industrial Ethernet Switch | Graybar Store
Phoenix Contact - Industrial Ethernet Switch - 2891916
+ / - Hover over image to Zoom
Other Views

    Industrial Ethernet Switch

    Manufacturer: Phoenix Contact
    Manufacturer #: 2891916
    SKU: 25110227
    $1,643.10
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Mounting Type:Rail Mount
    No. of Ports:4
    Adapter Type:RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2891916
    • Type Managed Industrial Ethernet Switch
    • No. of Ports 4
    • Adapter Type RJ45
    • Mounting Type Rail Mount
    • Transmission Speed (Mbps) 10/100
    • Country of Origin DE - Germany
    Product Overview:
    Ethernet/IP™ Industrial Ethernet Switch, No. of Ports: 4, Transmission Speed (Mbps): 10/100 Mbps, RJ45, Rail Mount