Phoenix Contact 2832771 Industrial Ethernet Switch | Graybar Store
Phoenix Contact - Industrial Ethernet Switch - 2832771
+ / - Hover over image to Zoom
Other Views

    Industrial Ethernet Switch

    Manufacturer: Phoenix Contact
    Manufacturer #: 2832771
    SKU: 22122142
    $222.51
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Mounting Type:Rail Mount
    No. of Ports:8
    Adapter Type:RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2832771
    • Type Unmanaged Industrial Ethernet Switch
    • No. of Ports 8
    • Adapter Type RJ45
    • Mounting Type Rail Mount
    • Transmission Speed (Mbps) 10/100
    Product Overview:
    Industrial Ethernet Switch, No. of Ports: 8, Transmission Speed (Mbps): 10/100 Mbps, RJ45, Rail Mount