Square D (Schneider Electric) 9070TF50D23 Industrial Control Transformer | Graybar Store
Square D (Schneider Electric) - Industrial Control Transformer - 9070TF50D23
+ / - Hover over image to Zoom
Other Views

    Industrial Control Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070TF50D23
    SKU: 96020742
    $214.03
    Checking Pricing
         
    VA Rating:50 VA
    Primary Voltage:120 x 240 V
    Secondary Voltage:24 V
    Brand or Series:9070TF; Square D
    Use With:Class 9070 Control Transformers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070TF50D23
    • Brand or Series 9070TF; Square D
    • Primary Voltage 120 x 240 V
    • Secondary Voltage 24 V
    • VA Rating 50 VA
    • Use With Class 9070 Control Transformers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ 9070TF Industrial Control Transformer, VA Rating: 50 VA, Primary Voltage: 120 x 240 V, Secondary Voltage: 24 V, Class 9070 Control Transformers