Square D (Schneider Electric) 9070T750D20 Industrial Control Transformer | Graybar Store
Square D (Schneider Electric) - Industrial Control Transformer - 9070T750D20
+ / - Hover over image to Zoom
Other Views

    Industrial Control Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070T750D20
    SKU: 96020696
    $755.15
    Checking Pricing
         
    VA Rating:750 VA
    Primary Voltage:208 V AC; 230
    Secondary Voltage:115 V AC
    Brand or Series:9070T; Square D
    Use With:Class 9070 Control Transformers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070T750D20
    • Brand or Series 9070T; Square D
    • Primary Voltage 208 V AC; 230
    • Secondary Voltage 115 V AC
    • VA Rating 750 VA
    • Use With Class 9070 Control Transformers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ 9070T Industrial Control Transformer, VA Rating: 750 VA, Primary Voltage: 208 V AC; 230 V AC; 460 V AC, Secondary Voltage: 115 V AC, Class 9070 Control Transformers